Vintage Anaelle Area Rug 2ft 6in x 8ft

  • Mfr # LPCT11A-2608

  • Zoro # G613923472


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Blue
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCT11A-2608
Zoro #
G613923472
UPC #
193981454181
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.30 in

Details

Color
Blue
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Designed for a modern lifestyle, this rug takes a classic motif and elevates it through sophisticated color palettes. Machine made of polypropylene, you can rest assured knowing you have the refined look of an heirloom piece with the easy upkeep of a synthetic fiber.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Designed for a modern lifestyle, this rug takes a classic motif and elevates it through sophisticated color palettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.