Vintage Brandi Floral Fringe Area Rug 5ft

  • Mfr # KHMC21A-R505

  • Zoro # G713902698


product price:  $72.45
/ea

Key Features

Size
5 ft x 5 ft
Color
Light Blue
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHMC21A-R505
Zoro #
G713902698
UPC #
193981660209
Country of Origin
Türkiye

Dimensions

Size
5 ft x 5 ft
Length (In.)
60 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Light Blue
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Round
Weave Type
Power Loomed

Description

Elevate your space with the beautifully distressed, antique look this rug. The soft and silky texture will add an instant touch of luxury anywhere it is placed. Machine made from synthetic fibers this rug is sure to withstand regular foot traffic and everyday use.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.24 pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.