
Vintage Delilah Area Rug 4ft 3in x 6ft
Mfr # LPCY03A-406
Zoro # G713924515
product price: $50.25
/eaKey Features
Color
Beige
Style
Transitional
Pattern
Trellis
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPCY03A-406
Zoro #
G713924515
UPC #
193981645947
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.40 in
Details
Color
Beige
Style
Transitional
Pattern
Trellis
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This machine made polyester and polypropylene rug features a traditional style with a beige color palette. Constructed in a durable yet soft weave, this beautiful rug will make a wonderful addition to any room.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 65% Polypropylene, 35% Polyester, made in Turkey
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or office
- This floor covering has a sleek and functional .33" pile height that is convenient for underneath furniture or doorways
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.