
Vintage Florid Emma Area Rug 6ft 7in x 9ft
Mfr # ACCH03A-6709
Zoro # G913898371
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Traditional
Pattern
Floral
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCH03A-6709
Zoro #
G913898371
UPC #
842736144159
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.40 in
Details
Color
Blue
Style
Traditional
Pattern
Floral
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Shake up your denfts classic theme decor with the stunning, distressed finished Oriental motif of this machine woven area rug. The rugfts low pile profile makes it an exceptional addition to heavily trafficked areas, while its 100 percent polypropylene weave offers a non shedding and easy to maintain floor covering.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.