
Vintage Giada Area Rug 3ft x 5ft
Mfr # LPCY06A-305
Zoro # G113924481
product price: $39.89
/eaKey Features
Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPCY06A-305
Zoro #
G113924481
UPC #
193981646296
Country of Origin
Turkey
Dimensions
Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.25 in
Details
Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Update your denfts decor with this rugfts classic medallion motif and traditional appeal. Machine woven with a synthetic blend, this area rug offers an exceptionally durable and cozy surface.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.