Zoro Homepage

Vintage Giada Area Rug 4ft 3in x 6ft

  • Mfr # LPCY06A-406

  • Zoro # G113924528


product price: $58.45
/ea

Key Features

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCY06A-406
Zoro #
G113924528
UPC #
193981646302
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 6 ft
Length (In.)
72 in
Width (In.)
51 in
Thickness
0.25 in

Details

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Update your denfts decor with this rugfts classic medallion motif and traditional appeal. Machine woven with a synthetic blend, this area rug offers an exceptionally durable and cozy surface.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.