Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Giada Area Rug 5ft x 8ft

  • Mfr # LPCY06A-508

  • Zoro # G613924349


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCY06A-508
Zoro #
G613924349
UPC #
842736175436
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Beige
Style
Traditional
Pattern
Oriental/Persian
Material
50% Polyester, 50% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Update your denfts decor with this rugfts classic medallion motif and traditional appeal. Machine woven with a synthetic blend, this area rug offers an exceptionally durable and cozy surface.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.