Vintage Harriet Medallion Fringe Area Rug 2ft 6in x 6ft

  • Mfr # KHTR15A-2606

  • Zoro # G413909409


product price:  $46.55
/ea

Key Features

Color
Rust
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHTR15A-2606
Zoro #
G413909409
UPC #
193981663613
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Rust
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Spruce up your space with the gorgeous antique distressed look of this area rug. The soft and luxurious pile will instantly add a feel of luxury, and this rug will quickly become a staple piece in your home.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways.
  • Sleek and functional 0.39pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways.
  • Stylish and versatile this traditional medallion rug is the perfect addition to any room. This rug also includes 1" fringe detail on both ends.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.