Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Kellum Area Rug 5ft 3in x 7ft 8in

  • Mfr # OWTC02A-53078

  • Zoro # G913912350


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 8 in
Color
Slate
Style
Coastal/Nautical
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWTC02A-53078
Zoro #
G913912350
UPC #
841388156336
Country of Origin
Egypt

Dimensions

Size
5 ft 3 in x 7 ft 8 in
Length (In.)
92 in
Width (In.)
63 in
Thickness
0.50 in

Details

Color
Slate
Style
Coastal/Nautical
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Round out your space with this traditional distressed area rug. Made from durable synthetic materials, this floor covering is built to last while remaining soft underfoot. With a vintage look and center medallion, this floor covering will elevate your space and pair with any of your style from traditional to bohemian. Create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polypropylene, made in Egypt
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.39 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.