Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Mackenzie Area Rug 2ft 6in x 10ft

  • Mfr # KKCB10B-26010

  • Zoro # G113902762


product price: $47.99
/ea

Key Features

Color
Orange
Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polypropylene
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB10B-26010
Zoro #
G113902762
UPC #
193981283545
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Orange
Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This beautiful, bright, bohemian rug will add a vibrant artistic charm to your space. Power loomed of polypropylene in Turkey, this rug has a soft feel and built to last against frequent foot traffic.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Brimming with artistic charm and color, bohemian rugs help brighten up your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.