Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Medallion Doris Area Rug 4ft x 6ft

  • Mfr # ACCH02B-406

  • Zoro # G413897553


product price: $54.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Vintage
Pattern
Tribal
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCH02B-406
Zoro #
G413897553
UPC #
842736159481
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Grey
Style
Vintage
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Bedeck your floor with this traditional Turkish Versaille rug collection from nuLOOM, featuring non shedding 100 percent polypropylene pile for long lasting use. The detailed floral patterns and geometric shapes imbue their surroundings with an air of grandeur and refinement.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • This floor covering has a .35" pile height that will feel good with every step
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.