
Vintage Medallion Thea Area Rug 6ft 7in x 9ft
Mfr # LPCY01A-6709
Zoro # G813923579
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPCY01A-6709
Zoro #
G813923579
UPC #
842736174361
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.40 in
Details
Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This distressed medallion pattern will make a beautiful addition to your space. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.33" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.