Zoro Homepage

Vintage Medallion Veronica Area Rug 2ft 6in x 6ft

  • Mfr # KKCB26A-2606

  • Zoro # G213908558


product price: $28.89
/ea

Key Features

Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polypropylene
Length (In.)
72 in
Width (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKCB26A-2606
Zoro #
G213908558
UPC #
842736186784
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.45 in

Details

Color
Aqua
Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This beautiful, distressed, multicolor, medallion rug is sure to make a statement in your home. Choose from any of the unique colorways that best suit your aesthetic. Power loomed in Turkey this rug is easy to care for and built to last.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.28pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Brimming with artistic charm and color, bohemian rugs help brighten up your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.