Zoro Homepage

Vintage Minna Area Rug 6ft 7in

  • Mfr # KVMS05A-S67067

  • Zoro # G813930768


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Blush
Style
Transitional
Pattern
Moroccan
Material
74% Polyester, 20% Cotton, 6% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVMS05A-S67067
Zoro #
G813930768
UPC #
193981186310
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Length (In.)
79 in
Width (In.)
79 in
Thickness
0.20 in

Details

Color
Blush
Style
Transitional
Pattern
Moroccan
Material
74% Polyester, 20% Cotton, 6% Viscose
Shape
Square
Weave Type
Power Loomed

Description

The distressed medallion pattern of this rug blends vintage style with traditional comfort. This unique color combination can add charm to any space.


  • Machine Washable, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.