Zoro Homepage

Vintage Natalya Area Rug 5ft x 8ft

  • Mfr # LPCY04A-508

  • Zoro # G613924400


product price: $70.29
/ea

Key Features

Color
Grey
Style
Transitional
Pattern
Geometric
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCY04A-508
Zoro #
G613924400
UPC #
842736174446
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Grey
Style
Transitional
Pattern
Geometric
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This machine made polyester and polypropylene rug features a contemporary style with a gray color palette. Constructed in a durable yet soft weave, this beautiful rug will make a wonderful addition to any room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 65% Polypropylene, 35% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or office
  • This floor covering has a sleek and functional .33" pile height that is convenient for underneath furniture or doorways
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.