Zoro Homepage

Vintage Shawanna Area Rug 2ft x 3ft

  • Mfr # NIPR01A-203

  • Zoro # G913917713


product price: $29.35
/ea

Key Features

Size
2 ft x 3 ft
Color
Grey
Style
Farmhouse
Pattern
Solid
Material
50% Cotton, 50% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIPR01A-203
Zoro #
G913917713
UPC #
841388177348
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.50 in

Details

Color
Grey
Style
Farmhouse
Pattern
Solid
Material
50% Cotton, 50% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Machine made from cotton and polyester this vintage distressed pattern is must have in your space. The rug combines unique textures with a neutral color palette and is sure to make a statement.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 50% Cotton, 50% Polyester, made in India
  • Machine-made construction helps ensure rug is built to last even when placed in high traffic areas of your home
  • This cotton-polyester blend is the perfect combination of lightweight yet durable and perfect for you living room, bedroom, or hallway
  • This distressed pattern adds an elegant vintage touch to any room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.