
Vintage Sherell Area Rug 3ft 11in x 5ft 11in
Mfr # KKVC01A-406
Zoro # G813922558
product price: $60.75
/eaKey Features
Color
Taupe
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKVC01A-406
Zoro #
G813922558
UPC #
841388172923
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 11 in
Length (In.)
71 in
Width (In.)
47 in
Thickness
0.30 in
Details
Color
Taupe
Style
Coastal/Nautical
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate your space with this geometric area rug. This slightly distressed diamond motif design mixes contemporary style with an elegant vintage feel. Power loomed from soft synthetic materials this rug is soft underfoot and built to last for years to come. Pair with any of your existing style from traditional to modern. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.2pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Stylish and versatile, this contemporary rug adds the right amount of chic to your space
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Dry cleaning recommended for major stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.