Zoro Homepage

Vintage Sienna Area Rug 8ft

  • Mfr # RZBD93B-R808

  • Zoro # G413926680


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 8 ft
Color
Beige
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZBD93B-R808
Zoro #
G413926680
UPC #
193981181445
Country of Origin
Turkey

Dimensions

Size
8 ft x 8 ft
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.40 in

Details

Color
Beige
Style
Vintage
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

Warm up your tile and hardwood floors while setting a fashionable foundation for your living room ensemble with this nuLOOM contemporary Aztec Milo area rug. Machine made for durability, this rug is fashioned from polypropylene and synthetic materials for comfort underfoot and features medium pile for fuss free vacuuming.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31 pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.