Zoro Homepage

Violeta Striped Jute Area Rug 5ft x 8ft

  • Mfr # NCBL02A-508

  • Zoro # G613918355


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Style
Farmhouse
Pattern
Striped
Material
100% Jute
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCBL02A-508
Zoro #
G613918355
UPC #
193981066476
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Natural
Style
Farmhouse
Pattern
Striped
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

Introduce rustic elegance into your home with our Striped Jute Area Rug, meticulously handcrafted from 100% jute for durability and authenticity. Its classic striped pattern and textured, earthy feel bring a cozy farmhouse vibe to any indoor space, from the bedroom to the hallway. Crafted with care, this rug is not only highly durable but also kid friendly and pet friendly, making it perfect for busy households. Elevate your home decor with this versatile rug that seamlessly blends style and functionality in every room.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Elevating every area of your home, our rugs add warmth and charm to the bedroom, living room, dining room, and hallway, creating a cohesive and inviting atmosphere throughout your living space.
  • With a pile height of 0.25 inches, this rug exudes a textured, earthy charm, instantly enhancing any space with its natural aesthetic.
  • Vacuum without beater bar at lowest setting. Spot clean any stains with dry cloth. For stubborn spots, blot clean with diluted solution. Allow rug to dry on flat surface.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.