Zoro Homepage

Violette Casual Bordered Tasseled Area Rug 5ft x 8ft

  • Mfr # KKIO13A-508

  • Zoro # G213910469


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Style
Casual
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKIO13A-508
Zoro #
G213910469
UPC #
193981269327
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.65 in

Details

Color
Grey
Style
Casual
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Made from indulgently soft fibers, this area rug feels delightful to the touch. This rug has a beautiful motif and design that will impress your guests. Itfts a flawless blend of style and elegance, making it ideal for any transitional space. With its sleek design that seamlessly blends with any style of decor, this area rug will be the perfect addition in your living room, under the dining room table, or in the bedroom. Enjoy your time spent at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • With a medium high/low pile height of .67", this rug is incredibly soft and cozy underfoot
  • Easy to clean and maintain, we recommend vacuuming (avoiding tassels) regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.