Shop NULOOM
See all product information
Create Account
Westlyn Faded Medallion Area Rug 4ft x 6ft
- Mfr # KKSL08B-406
- Zoro # G613920921
product price:Â
$
47.65
/ea
Key Features
Color
Rust
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKSL08B-406
- Zoro #
- G613920921
- UPC #
- 193981475247
- Country of Origin
- Türkiye
- Color
- Rust
- Style
- Vintage
- Pattern
- Medallion
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 4 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 48 in
- Thickness
- 0.25 in
Description
Infuse your space with the charm of this traditional area rug. Its distressed finish elegantly merges with the medallion pattern, evoking a captivating vintage appeal. The vibrant tone introduces a lively pop of color. Made entirely of polypropylene, it ensures durability while providing a comfortable underfoot experience. With its easy to clean nature, itfts the ideal rug for everyday use from your living room to dining room. Experience classic beauty with a modern twist with this gorgeous floor covering.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.24pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Rug features fringe detailing on either end
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.