Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weylyn Monkey Handwoven Kids Jute Area Rug 6ft

  • Mfr # WDMR02A-R606

  • Zoro # G913921338


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Shape
Round
Pattern
Graphic
Material
85% PET Yarn, 15% Jute
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMR02A-R606
Zoro #
G913921338
UPC #
193981559541
Country of Origin
India

Dimensions

Length (In.)
72 in
Width (In.)
72 in
Thickness
0.30 in

Details

Color
Ivory
Shape
Round
Pattern
Graphic
Material
85% PET Yarn, 15% Jute
Weave Type
Hand Loomed
Style
Kids

Description

Add a playful touch to your childs space with this animal themed area rug. This eco friendly rug is handmade from jute and PET fibers and is crafted to minimize shedding while maintaining its durability of natural fibers. Featuring a playful lion design, it will add the perfect amount of style and creativity to your nursery or playroom. Get ready for some quality and creative time with your kids in a beautiful space with this gorgeous rug.


  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This kids rug has a .30" thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.