Zoro Homepage

Willette Diamond Shaggy Area Rug 4ft x 6ft

  • Mfr # MLSH05A-406

  • Zoro # G413931493


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSH05A-406
Zoro #
G413931493
UPC #
842736129354
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.95 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Relax your toes on this plush, shaggy area rug. The plush rug will transform your space into a comfortable oasis. The classic Moroccan pattern adds a touch of character. Made with durable synthetic fibers, this rug is easy to clean and maintain, and is kid and pet friendly.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polypropylene, made in Turkey
  • Step into comfort with the ultra soft and fluffy texture of this shag rug
  • This luxuriously soft and plush shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to care for, we recommend vacuuming regularly and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.