Wrenlee Geometric Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # GRNP05A-406

  • Zoro # G313906638


product price:  $40.79
/ea

Key Features

Size
4 ft x 6 ft
Color
Light Grey
Style
Farmhouse
Pattern
Geometric, Bordered
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRNP05A-406
Zoro #
G313906638
UPC #
193981070268
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Light Grey
Style
Farmhouse
Pattern
Geometric, Bordered
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The farmhouse rug with a geometric design is a versatile and durable choice for various indoor and outdoor spaces in your home, from the bedroom to the patio. Crafted with a highly durable materials, this rug is designed to withstand the demands of high traffic areas like the hallway, kitchen, and outdoor spaces. Being kid friendly and pet friendly, it can handle the activities of a busy household while remaining stain resistant for easy maintenance. The geometric pattern adds a modern and stylish touch to your farmhouse decor, while the comfy and durable construction ensures both comfort and longevity. Elevate your home with a farmhouse rug that combines practicality, style, and comfort for a truly inviting and resilient flooring solution.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This rug's combination of comfort and durability makes it a perfect fit for areas in your home where both style and resilience are essential, such as the bedroom, living room, dining room, hallway, kitchen, and outdoor patio spaces.
  • With a pile height of just .20 inches, this rug offers a sleek and modern design that is both easy to clean and maintain, making it an excellent choice for areas in your home where you want to combine style and practicality, such as the entryway, hallway, kitchen, or dining room, ensuring a durable and long-lasting option for your living spaces.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.