Wylie Honeycomb Wool Fringe Rug 7ft 6in x 9ft 6in

  • Mfr # AECR02A-76096

  • Zoro # G113907545


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 6 in x 9 ft 6 in
Color
Grey
Style
Modern/Contemporary
Pattern
Plaid
Material
84% Wool, 16% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECR02A-76096
Zoro #
G113907545
UPC #
842736131678
Country of Origin
India

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.20 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Plaid
Material
84% Wool, 16% Cotton
Shape
Rectangle

Description

This beautiful unique honeycomb pattern is handmade in India from wool and cotton. The fringe detailing at either end is the perfect touch to complete this simple yet stunning floor covering. Choose from a variety of colorways to best suit your aesthetic.


  • Handmade, High Traffic, Pet-Friendly
  • 84% Wool, 16% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Welcome home a touch of cozy comfort when you place a casual rug in your space. Relaxed patterns make these the perfect finishing touch for any space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.