Wynn Braided Indoor/Outdoor Area Rug 2ft 6in x 10ft
- Mfr # HJFV01E-26010
- Zoro # G713899400
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Length (In.)
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJFV01E-26010
- Zoro #
- G713899400
- UPC #
- 842736166182
- Country of Origin
- India
Dimensions
- Size
- 2 ft 6 in x 10 ft
- Length (In.)
- 120 in
- Width (In.)
- 30 in
- Thickness
- 0.30 in
Details
- Color
- Ivory
- Style
- Casual
- Pattern
- Solid
- Material
- 100% Polypropylene
- Weave Type
- Braided
- Type
- Runner
Description
Whether you are looking to elevate your patio or your living room, this casual braided indoor/outdoor rug will be the final piece your space has been missing. Made from durable synthetic fibers, this rug is built to last and adds a touch of luxury wherever it is placed while seamlessly pairing with any decor from coastal to modern. Create your own oasis with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant
- 100% Polypropylene, made in India
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high traffic areas both indoors and outdoors: patio, living room, kitchen, and hallways
- Sleek and functional with a .3" thickness that is convenient for placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.