Yadira Geometric Machine Washable Area Rug 5ft 3in x 8ft

  • Mfr # KFZM06A-508

  • Zoro # G113896658


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 8 ft
Color
Beige
Style
Mid-Century Modern
Pattern
Geometric
Material
50% Polyester, 50% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFZM06A-508
Zoro #
G113896658
UPC #
193981749348
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 8 ft
Length (In.)
96 in
Width (In.)
63 in
Thickness
0.20 in

Details

Color
Beige
Style
Mid-Century Modern
Pattern
Geometric
Material
50% Polyester, 50% Jute
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your home with a versatile, machine washable rug that blends style and functionality seamlessly. Crafted for both aesthetics and resilience, itfts a perfect fit for bustling households with kids and pets. Boasting a meticulous drop stitch design and a non slip backing, this rug exudes quality and reliability in every detail. When the inevitable spill happens, simply roll up your rug and toss in the washing machine! Upgrade your decor with confidence in both form and function.


  • Machine Washable, High Traffic, Pet-Friendly, Stain Resistant, Non-Slip Backing
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .20" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.