Yani Soft & Cozy Diamond Shag Tassel Area Rug 4ft x 6ft

  • Mfr # KKEL11A-406

  • Zoro # G713906351


product price: $50.25
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Kids
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKEL11A-406
Zoro #
G713906351
UPC #
193981560332
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.65 in

Details

Color
Grey
Style
Kids
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This cozy, soft, shag area rug can perfectly compliment any existing decor from traditional to contemporary. This plush pile is like a mini spa for your toes and the braided tassels on either end add a touch of charm. Machine made in Turkey from synthetic materials this rug is built to last.


  • High Traffic, Pet-Friendly, Stain Resistant
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.