Zoro Homepage

Yara Shaggy Helix Diamonds Area Rug 6ft

  • Mfr # VEMO01A-S606

  • Zoro # G413912355


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Color
Grey
Style
Global Inspired
Pattern
Moroccan
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEMO01A-S606
Zoro #
G413912355
UPC #
193981375868
Country of Origin
India

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.35 in

Details

Color
Grey
Style
Global Inspired
Pattern
Moroccan
Material
100% Wool
Shape
Square
Weave Type
Hand Loomed

Description

Inspired by staples of ethnic textiles, this rug blends shaggy comfort with a crisp geometric motif. Each piece is meticulously crafted of 100% wool and features a flat woven base.


  • Handmade, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Stylish and versatile this geometric pattern adds the right amount of chic to any space
  • Braided tassels are the perfect addition to this beautifully unique floor covering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.