Zenni Vintage Floral Indoor/Outdoor Machine Washable Area Rug 7ft 5in x 9ft 6in
- Mfr # ECAT10A-75096
- Zoro # G913899101
Key Features
Specifications
Details
- MFR #
- ECAT10A-75096
- Zoro #
- G913899101
- UPC #
- 193981645169
- Country of Origin
- Türkiye
- Color
- Beige
- Style
- Transitional
- Pattern
- Floral & Paisley
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 7 ft 5 in x 9 ft 6 in
- Length (In.)
- 114 in
- Width (In.)
- 89 in
- Thickness
- 0.25 in
Description
Life just got a little easier with this machine washable indoor/outdoor area rug! Made from sustainably sourced premium synthetic fibers, our machine washable rugs are spill and stain resistant making it perfect for those with kids and pets. Elevate your living room or place on your patio to complete your space. When that inevitable stain happens, roll your rug up and place it in your washing machine! Hang dry and simply put your rug in the desired place, with no rug pad required with our innovative non slip backing. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, Machine Washable, OEKO-TEX Certified
- Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or patio
- Made from sustainably-sourced premium synthetic fibers with a .25" pile height that allows for convenient placement in entrways or under furniture
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.