Zoro Homepage

Zhuri Checkered Machine Washable Area Rug 3ft x 5ft

  • Mfr # MEGR02A-305

  • Zoro # G213921922


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Farmhouse
Pattern
Checkered
Material
100% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR02A-305
Zoro #
G213921922
UPC #
193981064793
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.55 in

Details

Color
Cream
Style
Farmhouse
Pattern
Checkered
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Presenting our checkered machine washable area rug, the perfect blend of style and functionality for your home. Crafted with durability in mind, this rug is highly durable, making it ideal for high traffic areas while being kid and pet friendly. Its stain resistant properties ensure easy maintenance, providing peace of mind for busy households. Embrace the rustic charm of farmhouse decor with the timeless checkered pattern, adding warmth and character to any space. Expertly machine made, this rug boasts a soft and smooth texture, inviting you to sink your toes into its luxurious comfort. Upgrade your home with this versatile rug that effortlessly combines practicality with aesthetic appeal.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • This rug is perfect for various rooms in your home, including the bedroom, living room, dining room, hallway, and kitchen, offering versatile style and comfort throughout your living space.
  • Featuring a thin pile height of 0.25 inches, this rug delivers a soft and smooth touch, adding comfort and elegance to any space.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.