Zuri Shaggy Banded Tribal Area Rug 2ft 6in x 8ft

  • Mfr # GCAL02C-2608

  • Zoro # G413908761


product price:  $53.15
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Rust
Style
Bohemian
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCAL02C-2608
Zoro #
G413908761
UPC #
193981662760
Country of Origin
Türkiye

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
1.20 in

Details

Color
Rust
Style
Bohemian
Pattern
Geometric
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Step out of your comfort zone with a high low, textured weave. This eye catching tribal print will have your house feeling like a home in no time. The braided tassels at both ends add an extra ounce of flair to dress up any room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.