
Zya Geometric Indoor/Outdoor Machine Washable Area Rug 8ft 10in x 11ft 10in
Mfr # ECAT09A-9012
Zoro # G313899244
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Mid-Century Modern
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECAT09A-9012
Zoro #
G313899244
UPC #
193981556540
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 11 ft 10 in
Length (In.)
142 in
Width (In.)
106 in
Thickness
0.25 in
Details
Color
Beige
Style
Mid-Century Modern
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This lightweight rug, easy to fold and perfect for indoor or outdoor spaces, revitalizes your patio or living room with its soft, geometric patterns. The calming colors and design make it a versatile addition to any decor. Machine washability ensures easy maintenance. When itfts time for a refresh, simply roll it up, wash, hang to dry, and return it to its place. Enjoy a clean, elegant look that effortlessly enhances your space while simplifying your life.
- OEKO-TEX Certified
- Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or patio
- Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.