Zoro Homepage

2-Deck DJ Controller with Effects Paddles

  • Mfr # MIXTRACKPROFX

  • Zoro # G416309220


product price: $343.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIXTRACKPROFX
Zoro #
G416309220
UPC #
-
Country of Origin
Philippines

Description

The Mixtrack Pro FX is a Serato DJ controller designed to inspire, develop and hone your DJ skills. It has everything you need to sound professional from the get-go: large 6-inch jog wheels, a 24-bit digital audio interface for pristine sound quality, six dedicated software effects buttons for easy transitions, 16 performance pads for hot cues, auto loop, fader cuts and sampling. Plus, you can even stream the music you love direct from TIDAL or SoundCloud via Serato DJ Lite! With Mixtrack Pro FX, everything the modern DJ demands is here - entering a world of pro DJ performance has never been simpler. Mixing Starts Here! 2-deck DJ controller 6 Fun, quick-launch effects with dual paddle triggers Large 6-inch, high-resolution capacitive-touch jog wheels Stream millions of tracks within Serato DJ Lite from leading providers including SoundCloud and TIDAL Dedicated instant loop control with multiplier buttons Full 3-band EQ and filter knobs to create audio sweeps 8 Performance pads per deck to access cues, loops, fader cuts and samples 24-bit audio output Microphone input, RCA output and headphone output Includes Serato DJ Lite download Outputs: 1 RCA stereo pair; 1 1/4-in 6.35 mm TRS 1 1/8-in 3.5 mm TRS Inputs: 1 1/4-in 6.35 mm TS Power: USB bus power Audio: 44.1 kHz, 24-bit Dimensions: width x depth x height; 21.1-in x 9.7-in x 2.0-in 53.6 x 24.6 x 5.1 cm Weight: 5.35 lbs. 2.4 kg Mac - System Requirements macOS Catalina 10.15 macOS Mojave 10.14 macOS High Sierra 10.13 PC - System Requirements Windows 10 Note: 64-bit only 32-bit operating systems not supported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.