Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Deck Advanced DJ Controller with Jog Wheel Displays and Effects Paddles

  • Mfr # MIXTRACKPLATFX

  • Zoro # G016309231


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIXTRACKPLATFX
Zoro #
G016309231
UPC #
-
Country of Origin
Philippines

Description

4-deck layering DJ controller 6 Fun, quick-launch effects with dual paddle triggers Large 6-inch, high-resolution capacitive-touch jog wheels with color displays Stream millions of tracks within Serato DJ Lite from leading providers including SoundCloud and TIDAL Dedicated instant loop control with multiplier buttons Full 3-band EQ and filter knobs to create audio sweeps 8 Performance pads per deck to access cues, loops, fader cuts and samples 24-bit audio output Microphone input, RCA output and headphone output Includes Serato DJ Lite download Two months free access to SoundSwitch lighting software Free 3-month subscription to TIDAL Premium upon product registration Available to new TIDAL customers onlyMixing Starts HereThe Mixtrack Platinum FX has all the essentials you need to sound like a professional DJ! At its core, Mixtrack Platinum FX is a 24-bit 4-deck digital DJ controller with a dedicated software effects section, large 6-inch capacitive-touch jog wheels with built in hi-res displays and 16-multifunctional performance pads. Ready to take on any DJ style and perfect for small events, parties and developing your DJ skills, Mixtrack Platinum FX fuses in-demand functionality with all the tools to craft your signature style - your entry-point into a world of unrestricted DJ performance starts here!Mix with Ease-Instantly!Center stage on Mixtrack Platinum FX are two all-new premium paddle triggers for effortless command over Serato's built-in software effects; there's even quick access buttons to essential effects including Echo, Reverb, Flanger, Phaser, HPF High Pass Filter and LPF Low Pass Filter - a sure-fire guarantee that everything you need for creating build-ups, crafting unforgettable transitions and adding your own unique spin to your mix is only a touch away!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.