Zoro Homepage

Portable Turntable with DJ Scratch Switch and USB

  • Mfr # PT01SCRATCH

  • Zoro # G016103181


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT01SCRATCH
Zoro #
G016103181
UPC #
-
Country of Origin
China

Description

Built-in adjustable Scratch Slide Switch User-replaceable scratch slide-switch keeps the action going Protective dust cover and integrated carrying handle Wall-powered with included AC adapter or six -inD-in cellsnot included Built-in speaker Cartridge included Removable slip-mat Class-compliant USB connection for PC recording 33 1/3, 45 and 78 RPM settings RCA line and headphone outputs 1/8-in Aux input with adjustable volume Weight 4.3 pounds Dimensions 11.9 x 11.9 x 4 inches Class compliant Minimum System Requirements PC: Windows 2000/XP/Vista USB 1.1 port Minimum System Requirements MAC: Mac OS X 10.4.x USB 1.1 porthe New Era of ScratchIt s a new era for DJs! With the PT01 Scratch portable turntable, you can scratch and cut-anywhere. Built with Numark s exclusive Adjustable Scratch Switch, PT01 Scratch enables you to grab your favorite scratch record not included and perform any turntablist scratch routine, whether you have access to AC wall power or you re outdoors with your friends.While keeping FRESH with a dope paint job, PT01 Scratch is designed for any DJ that is passionate for the art of turntablism and enjoys digging for vinyl records.Transform, Cut, and ScratchYes! There s an Adjustable Scratch Switch that gives you the perfect way to scratch, plus it s adjustable for either right-handed or left-handed scratching styles. You can simply unscrew the scratch switch and adjust it to your style. Our scratch and slide switch performs longer than ordinary sliders, plus, unlike others, it s user-replaceable, so the action never stops! PT01 Scratch comes equipped with a red slip-mat to perform light to heavy-handed scratches with your scratch records.Battle anybody-we don't care who you tell!Connect your phone or any audio source to play a background beat through the 1/8'' stereo input and scratch along to the beat. Increase the volume with the gain control and play it loud and strong on the built-in speaker. You can also connect PT01 Scratch to other equipment via the RCA stereo outputs or use the headphone output for private listening.Record digitally to your laptopIn addition to scratching and having fun, you also have the capability to record your vinyl digitally via USB to your laptop with free downloadable software.Portability and BatteryPT01 Scratch plugs into a wall outlet AC wall adapter included and it also runs on batteries. It s enclosed in a hard case for protection and has a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.