Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 70 SCFM RB1519RIS

Filter Element, Coalescing, 70 SCFM (Discontinued)

  • Mfr # RB1519RIS
  • Zoro # G4551617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1519RIS
Zoro #
G4551617
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
850
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
0.01 micron
Replaces
Balston 150-19-SA
Item - Air Filter Elements
Pneumatic Filter Element
Filter Type
Sterile
For Substance Type
Air
Series
RB
Type of Filter
Coalescing
Filter Rating
0.01 micron

Description

Compressed Air Filter Element, Filter Type Sterile, Filter Rating 0.01 micron, For Substance Type Air, Series RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.