Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB20016S
Zoro #
G4575383
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
0.01 micron
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Balston 200-16-BX
Filter Rating
0.01 micron
Series
RB
Type of Filter
Coalescing
For Substance Type
Air
Filter Type
Coalescing
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Substance Type Air, Series RB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.