Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 61 SCFM RB86952

Filter Element, Coalescing, 61 SCFM (Discontinued)

  • Mfr # RB86952
  • Zoro # G4590607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB86952
Zoro #
G4590607
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
150
Item
Compressed Air Filter Element
Replaces
Binks 86-952
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
0.01 micron
Filter Rating
0.01 micron
Series
RB
For Substance Type
Air
Type of Filter
Coalescing
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Substance Type Air, Series RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.