Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 855 SCFM RGPGPE95600S

Filter Element, Coalescing, 855 SCFM (Discontinued)

  • Mfr # RGPGPE95600S
  • Zoro # G4550287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGPGPE95600S
Zoro #
G4550287
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
180
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
0.01 micron
Item
Compressed Air Filter Element
Replaces
General Pneumatics GPE 95-600-PF
Filter Type
Coalescing
Filter Rating
0.01 micron
Series
RGP
For Substance Type
Air
For Fluid Type
Oil, Water

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RGP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.