Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 8.8 SCFM RB0505TI

Filter Element, Coalescing, 8.8 SCFM (Discontinued)

  • Mfr # RB0505TI
  • Zoro # G4631365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB0505TI
Zoro #
G4631365
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Balston 050-05-CQ
Filter Rating - Air Treatment
0.5 micron
For Fluid Type
Oil, Water
Series
RB
Type of Filter
Coalescing
Filter Rating
0.5 micron
For Substance Type
Air
Filter Type
Specialty Gas

Description

Compressed Air Filter Element, Filter Type Specialty Gas, Filter Rating 0.5 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.