Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB10009T
Zoro #
G4624532
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Balston 100-09-CX
Filter Rating - Air Treatment
0.5 micron
For Fluid Type
Oil, Water
Series
RB
Filter Rating
0.5 micron
Filter Type
Coalescing
Type of Filter
Coalescing
For Substance Type
Air
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.5 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.