Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Numatics Filter Element, Coalescing, 70 SCFM RB10018T

Filter Element, Coalescing, 70 SCFM (Discontinued)

  • Mfr # RB10018T
  • Zoro # G4556982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB10018T
Zoro #
G4556982
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Filter Rating - Air Treatment
0.5 micron
Replaces
Balston 100-18-CX
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
For Fluid Type
Oil, Water
Filter Rating
0.5 micron
Filter Type
Coalescing
Type of Filter
Coalescing
For Substance Type
Air
Series
RB

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.5 micron, For Fluid Type Oil, Water, For Substance Type Air, Series RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.