Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1018TI
Zoro #
G4589207
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Filter Rating - Air Treatment
0.5 micron
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Balston 100-18-CQ
Type of Filter
Coalescing
Series
RB
Filter Rating
0.5 micron
For Substance Type
Air
Filter Type
Specialty Gas
Description
Compressed Air Filter Element, Filter Type Specialty Gas, Filter Rating 0.5 micron, For Substance Type Air, Series RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.