This item is Discontinued.

Numatics Filter Element, Coalescing, 99 SCFM RB1025TI

Filter Element, Coalescing, 99 SCFM (Discontinued)

  • Mfr # RB1025TI
  • Zoro # G4551635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1025TI
Zoro #
G4551635
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Filter Rating - Air Treatment
0.5 micron
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Balston 100-25-CQ
Filter Type
Specialty Gas
Type of Filter
Coalescing
Series
RB
For Substance Type
Air
Filter Rating
0.5 micron

Description

Compressed Air Filter Element, Filter Type Specialty Gas, Filter Rating 0.5 micron, For Substance Type Air, Series RB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.