Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1025UI
Zoro #
G4562686
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Replaces
Balston 100-25-DQ
Filter Rating - Air Treatment
1 micron
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
For Substance Type
Air
Filter Type
Specialty Gas
Filter Rating
1 micron
Series
RB
Type of Filter
Coalescing
Description
Compressed Air Filter Element, Filter Type Specialty Gas, Filter Rating 1 micron, For Substance Type Air, Series RB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.