Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB20016U
Zoro #
G4542797
UPC #
-
Country of Origin
Unknown
Details
Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
700
Filter Rating - Air Treatment
1 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Balston 200-16-DX
Series
RB
Filter Type
Coalescing
Filter Rating
1 micron
For Substance Type
Air
Type of Filter
Coalescing
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, For Substance Type Air, Series RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.