Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, Particulate, 43 SCFM

  • Mfr # RB861006

  • Zoro # G4621066


product price: $33.39
/ea

Key Features

Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
150
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
1 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB861006
Zoro #
G4621066
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
150
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
1 micron
Replaces
Binks 86-1006
Filter Rating
1 micron
Series
RB
Filter Type
Pre-Filter
For Substance Type
Air

Description

Compressed Air Filter Element, Filter Type Pre-Filter, Filter Rating 1 micron, For Substance Type Air, Series RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.