Zoro Homepage
This item is Discontinued.
Numatics Filter Element, Coalescing, 44 SCFM RB86617

Filter Element, Coalescing, 44 SCFM (Discontinued)

  • Mfr # RB86617
  • Zoro # G4549596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB86617
Zoro #
G4549596
UPC #
-
Country of Origin
Unknown

Details

Type
Pneumatic
Media Type
Coalescing
Max. Temp. (F)
150
Item
Compressed Air Filter Element
Replaces
Binks 86-617
Filter Rating - Air Treatment
3 micron
Item - Air Filter Elements
Pneumatic Filter Element
For Substance Type
Air
Filter Type
Coalescing
Filter Rating
3 micron
Series
RB
Type of Filter
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 3 micron, For Substance Type Air, Series RB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.