This item is Discontinued.

Numatics Filter Element, Particulate, 2466 SCFM RGPGPE951000P

Filter Element, Particulate, 2466 SCFM (Discontinued)

  • Mfr # RGPGPE951000P
  • Zoro # G4530775
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGPGPE951000P
Zoro #
G4530775
UPC #
-
Country of Origin
Unknown

Details

Type
Pneumatic
Media Type
Particulate
Max. Temp. (F)
300
Item
Filter Element
Replaces
General Pneumatics GPE 95-1000-AF
Filter Rating - Air Treatment
3 micron
Item - Air Filter Elements
Pneumatic Filter Element

Description

Filter Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.